Door Lever Lockset, Dorian, Entry

KWIKSET| Zoro #: G1469316| Mfr #: 405DNL 3 SMT RCAL RCS GR

$47.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469316 Mfr #: 405DNL 3 SMT RCAL RCS GR
Backset: 2-3/8" or 2-3/4"Required Door Thickness: 1-3/8" to 1-3/4"
Electrical/Mechanical: MechanicalFor Use With: Left or Right Hand Doors
Lockset Fire Rating: Not RatedLigature Resistant: No
ADA Compliant: NoStrike Type: Round Corner Full Lip Strike
Lockset Handle Type: LeverMortise/Cylindrical: Cylindrical
Item: LeverKeyway Type: Kwikset KW1
Style: 405DNL DorianStandards: ANSI A156.8
Includes: Hardware and KeysLockset Finish: Bright Brass
Lockset Grade: 3Lockset Function: Entrance
Lockset Performance Strength: Light DutyHandle Material: Metal
Series: 405DNLNumber of Keys: 2
Key Type: DifferentCountry of Origin (subject to change): China

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style 405DNL Dorian, Lockset Finish Bright Brass, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A156.8, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, For Use With Left or Right Hand Doors, Handle Material Metal, Includes Hardware and Keys, Item Lever, Lockset Performance Strength Light Duty, Number of Keys 2

Product Reviews