PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Lever Lockset, Mechanical, Entrance, Grd. 2

KWIKSET| Zoro #: G0427201| Mfr #: 740LL 15 SMT RCAL RCS GR

$51.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0427201 Mfr #: 740LL 15 SMT RCAL RCS GR
Lockset Fire Rating: Not RatedMortise/Cylindrical: Cylindrical
ADA Compliant: NoItem: Lever
Strike Type: Round Corner Full Lip StrikeBackset: 2-3/8" or 2-3/4"
Required Door Thickness: 1-3/8" to 1-3/4"Lockset Handle Type: Lever
For Use With: Left or Right Hand DoorsElectrical/Mechanical: Mechanical
Ligature Resistant: NoLocation Type: Residential
Style: 740LL LidoStandards: ANSI
Includes: Mounting hardwareLockset Finish: Satin Nickel
Lockset Grade: 2Lockset Function: Entrance
Lockset Performance Strength: Medium DutyHandle Material: Zinc
Series: 740LLNumber of Keys: 2
Key Type: DifferentNumber of Pins: 5
Country of Origin (subject to change): Taiwan

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 740LL Lido, Lockset Finish Satin Nickel, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 2, Number of Pins 5

Product Reviews