Lever Lockset, Mechanical, Entrance, Grd. 2

KWIKSET| Zoro #: G2431037| Mfr #: 740TNL 11P SMT RCAL RCS GR

$57.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2431037 Mfr #: 740TNL 11P SMT RCAL RCS GR
Backset: 2-3/8" or 2-3/4"Electrical/Mechanical: Mechanical
Lockset Fire Rating: Not RatedLigature Resistant: No
ADA Compliant: NoStrike Type: Round Corner Full Lip Strike
Lockset Handle Type: LeverMortise/Cylindrical: Cylindrical
Item: LeverLocation Type: Residential
Handle Material: ZincStandards: ANSI
Number of Keys: 2Series: 740TNL
Required Door Thickness: 1-3/8" to 1-3/4"Key Type: Different
Number of Pins: 5Style: 740TNL Tustin
Lockset Finish: Venetian BronzeIncludes: Mounting Hardware
Lockset Grade: 2Lockset Function: Entrance
Lockset Performance Strength: Medium DutyCountry of Origin (subject to change): Taiwan

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 740TNL Tustin, Lockset Finish Venetian Bronze, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 2, Number of Pins 5, Required Door Thickness 1-3/8 In. to 1-3/4 In., Series 740TNL

Product Reviews