JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Lever Lockset, Mechanical, Entrance, Grd. 2

KWIKSET| Zoro #: G1043341| Mfr #: 740TNL 15 SMT RCAL RCS GR

$47.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1043341 Mfr #: 740TNL 15 SMT RCAL RCS GR
Required Door Thickness: 1-3/8" to 1-3/4"Strike Type: Round Corner Full Lip Strike
Electrical/Mechanical: MechanicalMortise/Cylindrical: Cylindrical
For Use With: Left or Right Hand DoorsItem: Lever
Lockset Fire Rating: Not RatedLockset Handle Type: Lever
Backset: 2-3/8" or 2-3/4"Ligature Resistant: No
ADA Compliant: NoLocation Type: Residential
Style: 740TNL TustinStandards: ANSI
Includes: MOUNTING HARDWARELockset Grade: 2
Lockset Function: EntranceLockset Performance Strength: Medium Duty
Handle Material: ZincSeries: 740TNL
Number of Keys: 2Key Type: Different
Number of Pins: 5Lockset Finish: Satin Nickel
Country of Origin (subject to change): China

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 740TNL Tustin, Lockset Finish Satin Nickel, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 2, Number of Pins 5