Lever Lockset, Mechanical, Entrance, Grd. 2

KWIKSET| Zoro #: G1847282| Mfr #: 740TNL 3 SMT RCAL RCS GR

$30.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1847282 Mfr #: 740TNL 3 SMT RCAL RCS GR
Lockset Fire Rating: Not RatedLockset Handle Type: Lever
ADA Compliant: NoFor Use With: Left or Right Hand Doors
Ligature Resistant: NoItem: Lever
Electrical/Mechanical: MechanicalMortise/Cylindrical: Cylindrical
Strike Type: Round Corner Full Lip StrikeRequired Door Thickness: 1-3/8" to 1-3/4"
Backset: 2-3/8" or 2-3/4"Location Type: Residential
Style: 740TNL TustinStandards: ANSI
Includes: Mounting hardwareSeries: 740TNL
Number of Keys: 2Key Type: Different
Number of Pins: 5Lockset Finish: Bright Brass
Lockset Grade: 2Lockset Function: Entrance
Lockset Performance Strength: Medium DutyHandle Material: Zinc
Country of Origin (subject to change): China

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 740TNL Tustin, Lockset Finish Bright Brass, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 2, Number of Pins 5

Product Reviews