Key Control Deadbolt, Med.Duty, Brass

KWIKSET| Zoro #: G0858444| Mfr #: 660 3 MK RCAL RCS 76677 GR

$28.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0858444 Mfr #: 660 3 MK RCAL RCS 76677 GR
Pins: 6Series: QDB2
Throw Length: 1"Number of Keys: 2
Standards: ANSI A156.5Material: Brass
Ligature Resistant: NoADA Compliant: No
Lockset Fire Rating: Not RatedLockset Grade: 2
Mortise/Cylindrical: CylindricalLocation Type: Commercial
Includes: Control and Master KeysLockset Finish: Brass
Faceplate Dimensions: 1" x 2-1/4"Security Type: Medium-Duty
Strike Dim.: 1" x 2-1/4"Backset: 2-3/8" or 2-3/4"
For Door Thickness: 1-3/8" to 1-3/4"Cylinder: Single
Keyway Type: Kwikset KW1, KCKey Type: Master
Item: Key Control DeadboltFor Use With: -
Country of Origin (subject to change): Mexico

Product Description

Key Control Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Brass, Keyway Type Kwikset KW1, KC, Key Type Master, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., For Use With -, Includes Control and Master Keys, Material Brass, Number of Keys 2, Pins 6, Security Type Medium-Duty

Product Reviews

Save 15%. Sign up for Z-mail.