Key Control Deadbolt, Med.Duty, Brass

KWIKSET| Zoro #: G1262432| Mfr #: 660/660 26D RCAL RCS K2 GR

$34.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Throw Length: 1"Lockset Grade: 2Item: Key Control Deadbolt
Save 15%. Sign up for Z-mail.


Zoro #: G1262432 Mfr #: 660/660 26D RCAL RCS K2 GR
Throw Length: 1"Lockset Grade: 2
Item: Key Control DeadboltMaterial: Brass
Ligature Resistant: NoPins: 6
Cylinder: SingleLockset Finish: Brass
Backset: 2-3/8" or 2-3/4"Lockset Fire Rating: Not Rated
Number of Keys: 2For Door Thickness: 1-3/8" to 1-3/4"
Faceplate Dimensions: 1" x 2-1/4"Includes: Control and Master Keys
Strike Dim.: 1" x 2-1/4"Keyway Type: Kwikset KW1, KC
Key Type: MasterMortise/Cylindrical: Cylindrical
ADA Compliant: NoSeries: QDB2
Standards: ANSI A156.5Security Type: Medium-Duty
Location Type: CommercialCountry of Origin (subject to change): Mexico


Key Control Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Brass, Keyway Type Kwikset KW1, KC, Key Type Master, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., For Use With -, Includes Control and Master Keys, Material Brass, Number of Keys 2, Pins 6, Security Type Medium-Duty