Key Control Deadbolt, Polished Brass

KWIKSET| Zoro #: G2349934| Mfr #: 816 3 SMT RCAL RCS GR

$28.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349934 Mfr #: 816 3 SMT RCAL RCS GR
Lockset Fire Rating: Not RatedLigature Resistant: No
Mortise/Cylindrical: CylindricalADA Compliant: No
Location Type: CommercialBackset: 2-3/8" or 2-3/4"
Strike: Round CornerNumber of Keys: 3
Item: Key Control DeadboltLocation Type: Commercial
Material: MetalKeyway Type: Kwikset KW1, KC
Cylinder: SmartKey(R) Re-key TechnologyStandards: ANSI A156.10
Includes: Hardware and KeysFor Door Thickness: 1-3/8" to 1-3/4"
Lockset Finish: Bright BrassLockset Grade: 2
Series: 816Faceplate Dimensions: 1" x 2-1/4"
Key Type: MasterCountry of Origin (subject to change): China

Product Description

Key Control Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series 816, Lockset Finish Bright Brass, Keyway Type Kwikset KW1, KC, Key Type Master, Standards ANSI A156.10, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder SmartKey(R) Re-key Technology, Faceplate Dimensions 1 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., Includes Hardware and Keys, Material Metal, Number of Keys 3, Strike Round Corner

Product Reviews