Key Control Deadbolt, Satin Chrome

KWIKSET| Zoro #: G2163971| Mfr #: 816 26D SMT RCAL RCS GR

$31.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strike: Round Corner
Keyway Type: Kwikset KW1, KC
Faceplate Dimensions: 1" x 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2163971 Mfr #: 816 26D SMT RCAL RCS GR
Strike: Round CornerKeyway Type: Kwikset KW1, KC
Faceplate Dimensions: 1" x 2-1/4"Standards: ANSI A156.11
ADA Compliant: NoMortise/Cylindrical: Cylindrical
Backset: 2-3/8" or 2-3/4"Number of Keys: 3
Cylinder: SmartKey(R) Re-key TechnologyItem: Key Control Deadbolt
Lockset Fire Rating: Not RatedFor Door Thickness: 1-3/8" to 1-3/4"
Includes: Hardware and KeysLockset Finish: Satin Chrome
Ligature Resistant: NoMaterial: metal
Lockset Grade: 2Location Type: Commercial
Key Type: MasterSeries: 816
Country of Origin (subject to change): China

Description

Key Control Deadbolt, Material Metal, Finish Satin Chrome, Backset 2-3/8 In. or 2-3/4 In., Faceplate Dimensions 1 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., Grade 2, Keying Smart Key, Keyway Type KW1 + KC, Round Corner Strike, SmartKey(r) Re-key Technology Cylinder, Number of Keys 3, Standards ANSI A156.11, Includes Hardware and Keys

Reviews