Key Control Deadbolt, Satin Nickel

KWIKSET| Zoro #: G2140442| Mfr #: 816 15 SMT RCAL RCS GR

$33.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strike: Round Corner
Keyway Type: Kwikset KW1, KC
Faceplate Dimensions: 1" x 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140442 Mfr #: 816 15 SMT RCAL RCS GR
Strike: Round CornerKeyway Type: Kwikset KW1, KC
Faceplate Dimensions: 1" x 2-1/4"Standards: ANSI A156.12
ADA Compliant: NoMortise/Cylindrical: Cylindrical
Backset: 2-3/8" or 2-3/4"Number of Keys: 2
Cylinder: SmartKey(R) Re-key TechnologyItem: Key Control Deadbolt
Lockset Fire Rating: Not RatedFor Door Thickness: 1-3/8" to 1-3/4"
Includes: Hardware and KeysLockset Finish: Satin Nickel
Ligature Resistant: NoMaterial: metal
Lockset Grade: 2Location Type: Commercial
Key Type: MasterSeries: 816
Country of Origin (subject to change): China

Description

Key Control Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series 816, Lockset Finish Satin Nickel, Keyway Type Kwikset KW1, KC, Key Type Master, Standards ANSI A156.12, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder SmartKey(R) Re-key Technology, Faceplate Dimensions 1 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., Includes Hardware and Keys, Material Metal, Number of Keys 2, Strike Round Corner

Reviews