Knob Lockset, Mechanical, Dummy, Grd. 3

KWIKSET| Zoro #: G0974671| Mfr #: 488CV 3 GR

$9.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0974671 Mfr #: 488CV 3 GR
Strike Type: Round Corner Full Lip StrikeLockset Handle Type: Knob
Backset: 2-3/8" or 2-3/4"Required Door Thickness: 1-3/8" and 1-3/4"
Mortise/Cylindrical: CylindricalElectrical/Mechanical: Mechanical
Item: Knob LocksetADA Compliant: No
Ligature Resistant: NoLockset Fire Rating: Not Rated
Lockset Function: DummyLockset Performance Strength: Light Duty
Strike Dim.: 2-1/4"Knob Material: Brass
Standards: ANSISeries: Kwikset
Style: Kwikset CoveLockset Finish: Bright Brass
Includes: HardwareLockset Grade: 3
Country of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Kwikset Cove Style, Bright Brass Lockset Finish, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Hardware, Item Knob Lockset, Knob Material Brass, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Kwikset, Strike Dim. 2-1/4 In., Strike Type Round Corner Full Lip Strike

Product Reviews