Knob Lockset, Mechanical, Passage, Grd. 3

KWIKSET| Zoro #: G1661746| Mfr #: 200P 3 RCAL RCS GR

$18.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1661746 Mfr #: 200P 3 RCAL RCS GR
Mortise/Cylindrical: CylindricalLockset Fire Rating: Not Rated
Ligature Resistant: NoADA Compliant: No
Item: Knob LocksetLockset Handle Type: Knob
Strike Type: Round Corner Full Lip StrikeBackset: 2-3/8" or 2-3/4"
Electrical/Mechanical: MechanicalLocation Type: Residential
Pins: 5Required Door Thickness: 1-3/8" and 1-3/4"
Item: Knob LocksetStyle: Kwikset Polo
Standards: ANSI A156.2Includes: MOUNTING HARDWARE
Series: KwiksetLockset Finish: Bright Brass
Lockset Grade: 3Lockset Function: Passage
Lockset Performance Strength: Light DutyStrike Dim.: 2-1/4"
Knob Material: BrassCountry of Origin (subject to change): Mexico

Product Description

Light Duty Knob Lockset, Style Polo, Function Passage, Knob Material Brass, Polished Brass Finish, Not Fire Rated, Strike Type Round Corner, Strike Dim. 1-3/4 In. x 2-1/4 In., Grade 3, Series Kwikset, Location Type Residential, Backset 2-3/8 In. and 2-3/4 In., Pins 5, Required Door Thickness 1-3/8 In. to 1-3/4 In., Includes Mounting Hardware, Standards ANSI/BMHA Grade 3