Knob Lockset, Mechanical, Passage, Grd. 3

KWIKSET| Zoro #: G0914697| Mfr #: 200T 3 RCAL RCS GR

$18.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0914697 Mfr #: 200T 3 RCAL RCS GR
ADA Compliant: NoBackset: 2-3/8" or 2-3/4"
Lockset Fire Rating: Not RatedMortise/Cylindrical: Cylindrical
Electrical/Mechanical: MechanicalStrike Type: Round Corner Full Lip Strike
Ligature Resistant: NoItem: Knob Lockset
Lockset Handle Type: KnobLocation Type: Residential
Pins: 5Required Door Thickness: 1-3/8" and 1-3/4"
Item: Knob LocksetStyle: Kwikset Tylo
Standards: ANSI A156.2Includes: Mounting hardware
Series: KwiksetLockset Finish: Bright Brass
Lockset Grade: 3Lockset Function: Passage
Lockset Performance Strength: Light DutyStrike Dim.: 2-1/4"
Knob Material: BrassCountry of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, Kwikset Tylo Style, Bright Brass Lockset Finish, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Kwikset, Strike Dim. 2-1/4 In.

Product Reviews