Knob Lockset, Mechanical, Passage, Grd. 3

KWIKSET| Zoro #: G0850927| Mfr #: 200T 26D RCAL RCS GR

$16.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0850927 Mfr #: 200T 26D RCAL RCS GR
Strike Type: Round Corner Full Lip StrikeLockset Handle Type: Knob
Backset: 2-3/8" or 2-3/4"Mortise/Cylindrical: Cylindrical
Electrical/Mechanical: MechanicalItem: Knob Lockset
ADA Compliant: NoLigature Resistant: No
Lockset Fire Rating: Not RatedLocation Type: Residential
Required Door Thickness: 1-3/8" and 1-3/4"Item: Knob Lockset
Style: Kwikset TyloStandards: ANSI A156.2
Includes: MOUNTING HARDWARELockset Grade: 3
Lockset Function: PassageLockset Performance Strength: Light Duty
Strike Dim.: 2-1/4"Knob Material: Brass
Series: KwiksetLockset Finish: Satin Chrome
Country of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, Kwikset Tylo Style, Satin Chrome Lockset Finish, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Kwikset, Strike Dim. 2-1/4 In.

Product Reviews