Knob Lockset, Mechanical, Passage, Grd. 3

KWIKSET| Zoro #: G0949584| Mfr #: 200P 15 RCAL RCS GR

$12.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Mounting hardware
Item: Knob Lockset
Style: Kwikset Polo

Technical Specifications

Zoro #: G0949584 Mfr #: 200P 15 RCAL RCS GR
ADA Compliant: NoItem: Knob Lockset
Mortise/Cylindrical: CylindricalBackset: 2-3/8" or 2-3/4"
Strike Type: Round Corner Full Lip StrikeLockset Handle Type: Knob
Lockset Fire Rating: Not RatedLigature Resistant: No
Electrical/Mechanical: MechanicalLocation Type: Residential
Pins: 5Required Door Thickness: 1-3/8" and 1-3/4"
Item: Knob LocksetStyle: Kwikset Polo
Standards: ANSI A156.2Includes: Mounting hardware
Knob Material: BrassSeries: Kwikset
Lockset Finish: Satin NickelLockset Grade: 3
Lockset Function: PassageLockset Performance Strength: Light Duty
Strike Dim.: 2-1/4"Country of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, Kwikset Polo Style, Satin Nickel Lockset Finish, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Kwikset, Strike Dim. 2-1/4 In.

Product Reviews