Knob Lockset, Mechanical, Passage, Grd. 3

KWIKSET| Zoro #: G0862802| Mfr #: 200P 11P RCAL RCS GR

$13.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0862802 Mfr #: 200P 11P RCAL RCS GR
Strike Type: Round Corner Full Lip StrikeLockset Fire Rating: Not Rated
Ligature Resistant: NoMortise/Cylindrical: Cylindrical
ADA Compliant: NoItem: Knob Lockset
Electrical/Mechanical: MechanicalLockset Handle Type: Knob
Required Door Thickness: 1-3/8" and 1-3/4"Backset: 2-3/8" or 2-3/4"
Knob Material: BrassStandards: ANSI A156.2
Series: KwiksetPins: 5
Style: Kwikset PoloLockset Finish: Venetian Bronze
Includes: MOUNTING HARDWARELockset Grade: 3
Lockset Function: PassageLockset Performance Strength: Light Duty
Strike Dim.: 2-1/4"Location Type: Residential
Country of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, Kwikset Polo Style, Venetian Bronze Lockset Finish, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Kwikset, Strike Dim. 2-1/4 In.

Product Reviews