Knob Lockset, Mechanical, Entrance, Grd. 3

KWIKSET| Zoro #: G2232185| Mfr #: 400CV 3 SMT RCAL RCS GR

$40.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Backset: 2-3/8" or 2-3/4"
Lockset Fire Rating: Not Rated
Strike Type: Round Corner Full Lip Strike

Technical Specifications

Zoro #: G2232185 Mfr #: 400CV 3 SMT RCAL RCS GR
Backset: 2-3/8" or 2-3/4"Lockset Fire Rating: Not Rated
Strike Type: Round Corner Full Lip StrikeLockset Function: Entrance
Key Material: Nickel SilverMortise/Cylindrical: Cylindrical
Strike Dim.: 2-1/4"Lockset Grade: 3
Electrical/Mechanical: MechanicalKeyway Type: SmartKey
Number of Keys: 2Lockset Performance Strength: Light Duty
Lockset Handle Type: KnobLockset Finish: Bright Brass
Series: KwiksetLigature Resistant: No
Item: Knob LocksetIncludes: Hardware
Style: Kwikset CovePins: 5
Standards: ANSIKey Type: Kwikset
Knob Material: BrassADA Compliant: No
Required Door Thickness: 1-3/8" and 1-3/4"Country of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Kwikset Cove Style, Bright Brass Lockset Finish, Keyway Type SmartKey, Key Type Kwikset, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In.

Product Reviews