20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Knob Lockset, Mechanical, Privacy, Grd. 3

KWIKSET| Zoro #: G1008944| Mfr #: 300P 3 RCAL RCS GR

$13.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1008944 Mfr #: 300P 3 RCAL RCS GR
Electrical/Mechanical: MechanicalItem: Knob Lockset
Mortise/Cylindrical: CylindricalLockset Fire Rating: Not Rated
Lockset Handle Type: KnobBackset: 2-3/8" or 2-3/4"
Strike Type: Round Corner Full Lip StrikeADA Compliant: No
Ligature Resistant: NoLocation Type: Residential
Pins: 5Required Door Thickness: 1-3/8" and 1-3/4"
Item: Knob LocksetStyle: Kwikset Polo
Standards: ANSI A156.2Includes: Mounting Hardware
Knob Material: BrassSeries: Kwikset
Lockset Finish: Bright BrassLockset Grade: 3
Lockset Function: PrivacyLockset Performance Strength: Light Duty
Strike Dim.: 2-1/4"Country of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, Kwikset Polo Style, Bright Brass Lockset Finish, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Kwikset, Strike Dim. 2-1/4 In.