15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Knob Lockset, Polished Brass

KWIKSET| Zoro #: G0364655| Mfr #: 400T 3 RCAL RCS GR

$20.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0364655 Mfr #: 400T 3 RCAL RCS GR
Backset: 2-3/8" or 2-3/4"Electrical/Mechanical: Mechanical
Lockset Fire Rating: Not RatedLigature Resistant: No
ADA Compliant: NoStrike Type: Round Corner Full Lip Strike
Lockset Handle Type: KnobMortise/Cylindrical: Cylindrical
Item: Knob LocksetLocation Type: Residential
Number of Keys: 2Pins: 5
Required Door Thickness: 1-3/8" and 1-3/4"Keyway Type: Kwikset KW1
Item: Knob LocksetStyle: Kwikset Tylo
Standards: ANSI A156.2Includes: Mounting Hardware
Strike Dim.: 2-1/4"Key Material: Nickel Silver
Knob Material: BrassSeries: Kwikset
Key Type: DifferentLockset Finish: Bright Brass
Lockset Grade: 3Lockset Function: Entrance
Lockset Performance Strength: Light DutyCountry of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Kwikset Tylo Style, Bright Brass Lockset Finish, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 5

Product Reviews