15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Knob Lockset, Polished Brass

KWIKSET| Zoro #: G1468941| Mfr #: 488P 3 GR

$6.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1468941 Mfr #: 488P 3 GR
Strike Type: Round Corner Full Lip StrikeLockset Handle Type: Knob
Backset: 2-3/8" or 2-3/4"Mortise/Cylindrical: Cylindrical
Electrical/Mechanical: MechanicalItem: Knob Lockset
ADA Compliant: NoLigature Resistant: No
Lockset Fire Rating: Not RatedLocation Type: Residential
Required Door Thickness: 1-3/8" and 1-3/4"Item: Knob Lockset
Style: Kwikset PoloStandards: ANSI A156.2
Includes: Mounting HardwareStrike Dim.: 2-1/4"
Knob Material: BrassSeries: Kwikset
Lockset Finish: Bright BrassLockset Grade: 3
Lockset Function: DummyLockset Performance Strength: Light Duty
Country of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Kwikset Polo Style, Bright Brass Lockset Finish, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Kwikset, Strike Dim. 2-1/4 In.

Product Reviews