Knob Lockset, Mechanical, Dummy, Grd. 3

KWIKSET| Zoro #: G0278363| Mfr #: 488T 3 GR

$4.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0278363 Mfr #: 488T 3 GR
ADA Compliant: NoStrike Type: Round Corner Full Lip Strike
Ligature Resistant: NoBackset: 2-3/8" or 2-3/4"
Item: Knob LocksetLockset Handle Type: Knob
Mortise/Cylindrical: CylindricalElectrical/Mechanical: Mechanical
Lockset Fire Rating: Not RatedLocation Type: Residential
Required Door Thickness: 1-3/8" and 1-3/4"Item: Knob Lockset
Style: Kwikset TyloStandards: ANSI A156.2
Includes: Mounting hardwareStrike Dim.: 2-1/4"
Knob Material: BrassSeries: Kwikset
Lockset Finish: Bright BrassLockset Grade: 3
Lockset Function: DummyLockset Performance Strength: Light Duty
Country of Origin (subject to change): Mexico

Product Description

Light Duty Knob Lockset, Style Tylo, Function Dummy, Knob Material Brass, Polished Brass Finish, Not Fire Rated, Strike Type Full Lip Strike, Strike Dim. 1-3/4 In. x 2-1/4 In., Grade 3, Series Kwikset, Location Type Residential, Backset 2-3/8 In. and 2-3/4 In., Pins 5, Required Door Thickness 1-3/8 In. to 1-3/4 In., Includes Mounting Hardware, Standards ANSI/BMHA Grade 3

Product Reviews