Knob Lockset, Mechanical, Passage, Grd. 2

KWIKSET| Zoro #: G2453245| Mfr #: 720H 3 RCAL RCS GR

$21.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2453245 Mfr #: 720H 3 RCAL RCS GR
Backset: 2-3/8" or 2-3/4"Electrical/Mechanical: Mechanical
Lockset Fire Rating: Not RatedLigature Resistant: No
ADA Compliant: NoStrike Type: Round Corner Full Lip Strike
Lockset Handle Type: KnobMortise/Cylindrical: Cylindrical
Item: Knob LocksetLocation Type: Residential
Pins: 5Required Door Thickness: 1-3/8" and 1-3/4"
Item: Knob LocksetStyle: Signature Hancock
Standards: ANSIIncludes: Mounting Hardware
Knob Material: ZincSeries: Signature
Lockset Finish: Bright BrassLockset Grade: 2
Lockset Function: PassageLockset Performance Strength: Medium Duty
Strike Dim.: 1-3/4" x 2-1/4"Country of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, Signature Hancock Style, Bright Brass Lockset Finish, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Medium Duty, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Signature, Strike Dim. 1-3/4 In. x 2-1/4 In.

Product Reviews