Knob Lockset, Polished Brass

KWIKSET| Zoro #: G1051075| Mfr #: 730A 3 RCAL RCS GR

$20.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1051075 Mfr #: 730A 3 RCAL RCS GR
Backset: 2-3/8" or 2-3/4"Electrical/Mechanical: Mechanical
Lockset Fire Rating: Not RatedLigature Resistant: No
ADA Compliant: NoStrike Type: Round Corner Full Lip Strike
Lockset Handle Type: KnobMortise/Cylindrical: Cylindrical
Item: Knob LocksetLocation Type: Residential
Pins: 5Required Door Thickness: 1-3/8" and 1-3/4"
Item: Knob LocksetStyle: Signature Abbey
Standards: ANSIIncludes: Mounting Hardware
Series: SignatureLockset Finish: Bright Brass
Lockset Grade: 2Lockset Function: Privacy
Lockset Performance Strength: Medium DutyStrike Dim.: 1-3/4" x 2-1/4"
Knob Material: ZincCountry of Origin (subject to change): Mexico

Product Description

Medium Duty Knob Lockset, Style Abbey, Function Privacy, Knob Material Zinc, Polished Brass Finish, Not Fire Rated, Strike Type Round Corner, Strike Dim. 1-3/4 In. x 2-1/4 In., Grade 2, Series Signature, Location Type Residential, Backset 2-3/8 In. and 2-3/4 In., Pins 5, Required Door Thickness 1-3/8 In. to 1-3/4 In., Includes Mounting Hardware, Standards ANSI/BMHA Grade 2

Product Reviews