PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Knob Lockset, Mechanical, Privacy, Grd. 2

KWIKSET| Zoro #: G2045407| Mfr #: 730H 3 RCAL RCS KI GC

$21.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2045407 Mfr #: 730H 3 RCAL RCS KI GC
Lockset Handle Type: KnobItem: Knob Lockset
Lockset Fire Rating: Not RatedStrike Type: Round Corner Full Lip Strike
ADA Compliant: NoMortise/Cylindrical: Cylindrical
Ligature Resistant: NoElectrical/Mechanical: Mechanical
Backset: 2-3/8" or 2-3/4"Location Type: Residential
Pins: 5Required Door Thickness: 1-3/8" and 1-3/4"
Item: Knob LocksetStyle: Signature Hancock
Standards: ANSIIncludes: Mounting hardware
Lockset Finish: Bright BrassLockset Grade: 2
Lockset Function: PrivacyLockset Performance Strength: Medium Duty
Strike Dim.: 1-3/4" x 2-1/4"Knob Material: Zinc
Series: SignatureCountry of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Signature Hancock Style, Bright Brass Lockset Finish, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Medium Duty, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Signature, Strike Dim. 1-3/4 In. x 2-1/4 In.

Product Reviews