Knob Lockset, Mechanical, Entrance, Grd. 2

KWIKSET| Zoro #: G1030863| Mfr #: 740A 3 SMT RCAL RCS GR

$40.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1030863 Mfr #: 740A 3 SMT RCAL RCS GR
Backset: 2-3/8" or 2-3/4"Electrical/Mechanical: Mechanical
Lockset Fire Rating: Not RatedLigature Resistant: No
ADA Compliant: NoStrike Type: Round Corner Full Lip Strike
Lockset Handle Type: KnobMortise/Cylindrical: Cylindrical
Item: Knob LocksetLocation Type: Residential
Number of Keys: 2Pins: 5
Required Door Thickness: 1-3/8" and 1-3/4"Keyway Type: SmartKey
Item: Knob LocksetStyle: Signature Abbey
Standards: ANSIIncludes: Mounting Hardware
Lockset Function: EntranceLockset Performance Strength: Medium Duty
Strike Dim.: 1-3/4" x 2-1/4"Key Material: Nickel Silver
Knob Material: ZincSeries: Signature
Key Type: DifferentLockset Finish: Bright Brass
Lockset Grade: 2Country of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Signature Abbey Style, Bright Brass Lockset Finish, Keyway Type SmartKey, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 2, Pins 5

Product Reviews