Knob Lockset, Mechanical, Entrance, Grd. 2

KWIKSET| Zoro #: G0467783| Mfr #: 740H 3 SMT RCAL RCS GR

$54.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0467783 Mfr #: 740H 3 SMT RCAL RCS GR
Backset: 2-3/8" or 2-3/4"Electrical/Mechanical: Mechanical
Lockset Fire Rating: Not RatedLigature Resistant: No
ADA Compliant: NoStrike Type: Round Corner Full Lip Strike
Lockset Handle Type: KnobMortise/Cylindrical: Cylindrical
Item: Knob LocksetLocation Type: Residential
Number of Keys: 2Pins: 5
Required Door Thickness: 1-3/8" and 1-3/4"Keyway Type: SmartKey
Item: Knob LocksetStyle: Signature Hancock
Standards: ANSIIncludes: Mounting Hardware
Lockset Grade: 2Lockset Function: Entrance
Lockset Performance Strength: Medium DutyStrike Dim.: 1-3/4" x 2-1/4"
Key Material: Nickel SilverKnob Material: Zinc
Series: SignatureKey Type: Different
Lockset Finish: Bright BrassCountry of Origin (subject to change): Mexico

Product Description

Door Knob Lockset, Style Hancock, Function SmartKey(r) Entry, Knob Material Zinc, Polished Brass Finish, Not Fire Rated, Strike Type Round Corner, Strike Dim. 1-3/4 In. x 2-1/4 In., Grade 2, Series Signature, Location Type Residential, Backset 2-3/8 In. and 2-3/4 In., Pins 5, Number of Keys 2, Key Material Nickel Silver, Keying SmartKey, Keyway Type SmartKey, Required Door Thickness 1-3/8 In. to 1-3/4 In., Includes Mounting Hardware, Standards ANSI/BMHA Grade 2

Product Reviews