FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Knob Lockset, Mechanical, Entrance, Grd. 3

KWIKSET| Zoro #: G1066134| Mfr #: 400T 26D MK RCAL RCS 76677 GR

$33.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1066134 Mfr #: 400T 26D MK RCAL RCS 76677 GR
Series: KwiksetLockset Handle Type: Knob
Required Door Thickness: 1-3/8" and 1-3/4"Item: Knob Lockset
Ligature Resistant: NoKey Type: Alike
Strike Dim.: 2-1/4"Electrical/Mechanical: Mechanical
Style: Kwikset TyloKey Material: Nickel Silver
Lockset Function: EntranceKnob Material: Brass
Lockset Performance Strength: Light DutyIncludes: Mounting hardware
Keyway Type: Kwikset KW1Backset: 2-3/8" or 2-3/4"
Strike Type: Round Corner Full Lip StrikePins: 5
Location Type: ResidentialLockset Fire Rating: Not Rated
ADA Compliant: NoStandards: ANSI A156.2
Lockset Finish: Satin ChromeNumber of Keys: 2
Lockset Grade: 3Mortise/Cylindrical: Cylindrical
Country of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Kwikset Tylo Style, Satin Chrome Lockset Finish, Keyway Type Kwikset KW1, Key Type Alike, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 5

Product Reviews