20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Knob Lockset, Mechanical, Passage, Grd. 2

KWIKSET| Zoro #: G1910307| Mfr #: 720A 26D RCAL RCS GR

$21.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1910307 Mfr #: 720A 26D RCAL RCS GR
Backset: 2-3/8" or 2-3/4"Electrical/Mechanical: Mechanical
Lockset Fire Rating: Not RatedLigature Resistant: No
ADA Compliant: NoStrike Type: Round Corner Full Lip Strike
Lockset Handle Type: KnobMortise/Cylindrical: Cylindrical
Item: Knob LocksetLocation Type: Residential
Pins: 5Required Door Thickness: 1-3/8" and 1-3/4"
Keyway Type: SmartKeyItem: Knob Lockset
Style: Signature AbbeyStandards: ANSI
Includes: Mounting HardwareLockset Finish: Satin Chrome
Lockset Grade: 2Lockset Function: Passage
Lockset Performance Strength: Medium DutyStrike Dim.: 1-3/4" x 2-1/4"
Key Material: Nickel SilverKnob Material: Zinc
Series: SignatureCountry of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, Signature Abbey Style, Satin Chrome Lockset Finish, Keyway Type SmartKey, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Medium Duty, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In.

Product Reviews