JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Knob Lockset, Mechanical, Entrance, Grd. 2

KWIKSET| Zoro #: G1909293| Mfr #: 740A 26D SMT RCAL RCS GR

$58.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1909293 Mfr #: 740A 26D SMT RCAL RCS GR
Mortise/Cylindrical: CylindricalBackset: 2-3/8" or 2-3/4"
Lockset Fire Rating: Not RatedItem: Knob Lockset
Electrical/Mechanical: MechanicalLigature Resistant: No
Strike Type: Round Corner Full Lip StrikeADA Compliant: No
Lockset Handle Type: KnobLocation Type: Residential
Number of Keys: 2Pins: 5
Required Door Thickness: 1-3/8" and 1-3/4"Keyway Type: SmartKey
Item: Knob LocksetStyle: Signature Abbey
Standards: ANSIIncludes: MOUNTING HARDWARE
Lockset Grade: 2Lockset Function: Entrance
Lockset Performance Strength: Medium DutyStrike Dim.: 1-3/4" x 2-1/4"
Key Material: Nickel SilverKnob Material: Zinc
Series: SignatureKey Type: Different
Lockset Finish: Satin ChromeCountry of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Signature Abbey Style, Satin Chrome Lockset Finish, Keyway Type SmartKey, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 2, Pins 5

Product Reviews