Knob Lockset, Mechanical, Dummy, Grd. 2

KWIKSET| Zoro #: G0528534| Mfr #: 788A 26D GR

$12.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0528534 Mfr #: 788A 26D GR
Strike Type: Round Corner Full Lip StrikeLockset Handle Type: Knob
Backset: 2-3/8" or 2-3/4"Mortise/Cylindrical: Cylindrical
Electrical/Mechanical: MechanicalItem: Knob Lockset
ADA Compliant: NoLigature Resistant: No
Lockset Fire Rating: Not RatedLocation Type: Residential
Required Door Thickness: 1-3/8" and 1-3/4"Item: Knob Lockset
Style: Signature AbbeyStandards: ANSI A156.2
Includes: Mounting HardwareKnob Material: Zinc
Series: SignatureLockset Finish: Satin Chrome
Lockset Grade: 2Lockset Function: Dummy
Lockset Performance Strength: Medium DutyStrike Dim.: 1-3/4" x 2-1/4"
Country of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Signature Abbey Style, Satin Chrome Lockset Finish, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Signature, Strike Dim. 1-3/4 In. x 2-1/4 In.

Product Reviews