20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Knob Lockset, Mechanical, Dummy, Grd. 3

KWIKSET| Zoro #: G0501304| Mfr #: 488CV 26D GR

$6.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0501304 Mfr #: 488CV 26D GR
Ligature Resistant: NoRequired Door Thickness: 1-3/8" and 1-3/4"
Electrical/Mechanical: MechanicalMortise/Cylindrical: Cylindrical
Lockset Handle Type: KnobBackset: 2-3/8" or 2-3/4"
Strike Type: Round Corner Full Lip StrikeLockset Fire Rating: Not Rated
ADA Compliant: NoItem: Knob Lockset
Style: Kwikset CoveLockset Finish: Satin Chrome
Includes: HardwareLockset Grade: 3
Lockset Function: DummyLockset Performance Strength: Light Duty
Strike Dim.: 2-1/4"Knob Material: Brass
Standards: ANSISeries: Kwikset
Country of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Kwikset Cove Style, Satin Chrome Lockset Finish, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Hardware, Item Knob Lockset, Knob Material Brass, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Kwikset, Strike Dim. 2-1/4 In., Strike Type Round Corner Full Lip Strike