20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Knob Lockset, Mechanical, Privacy, Grd. 3

KWIKSET| Zoro #: G1640502| Mfr #: 300CV 26D RCAL RCS GR

$18.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1640502 Mfr #: 300CV 26D RCAL RCS GR
Lockset Function: PrivacyKnob Material: Brass
Lockset Performance Strength: Light DutyBackset: 2-3/8" or 2-3/4"
Item: Knob LocksetPins: 5
Lockset Fire Rating: Not RatedADA Compliant: No
Lockset Finish: Satin ChromeLockset Grade: 3
Includes: HardwareMortise/Cylindrical: Cylindrical
Series: KwiksetStrike Type: Round Corner Full Lip Strike
Lockset Handle Type: KnobRequired Door Thickness: 1-3/8" and 1-3/4"
Ligature Resistant: NoStandards: ANSI
Strike Dim.: 2-1/4"Electrical/Mechanical: Mechanical
Style: Kwikset CoveCountry of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, Kwikset Cove Style, Satin Chrome Lockset Finish, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Hardware, Item Knob Lockset, Knob Material Brass, Lockset Performance Strength Light Duty, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Kwikset, Strike Dim. 2-1/4 In., Strike Type Round Corner Full Lip Strike

Product Reviews