Knob Lockset, Mechanical, Entrance, Grd. 3

KWIKSET| Zoro #: G0672847| Mfr #: 400P 15 RCAL RCS GR

$22.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Mounting hardware
Item: Knob Lockset
Style: Kwikset Polo

Technical Specifications

Zoro #: G0672847 Mfr #: 400P 15 RCAL RCS GR
Strike Type: Round Corner Full Lip StrikeBackset: 2-3/8" or 2-3/4"
ADA Compliant: NoLockset Handle Type: Knob
Lockset Fire Rating: Not RatedItem: Knob Lockset
Electrical/Mechanical: MechanicalMortise/Cylindrical: Cylindrical
Ligature Resistant: NoLocation Type: Residential
Number of Keys: 2Pins: 5
Required Door Thickness: 1-3/8" and 1-3/4"Keyway Type: Kwikset KW1
Item: Knob LocksetStyle: Kwikset Polo
Standards: ANSI A156.2Includes: Mounting hardware
Lockset Function: EntranceLockset Performance Strength: Light Duty
Strike Dim.: 2-1/4"Key Material: Nickel Silver
Knob Material: BrassSeries: Kwikset
Key Type: DifferentLockset Finish: Satin Nickel
Lockset Grade: 3Country of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Kwikset Polo Style, Satin Nickel Lockset Finish, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 5

Product Reviews