PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Knob Lockset, Mechanical, Dummy, Grd. 2

KWIKSET| Zoro #: G1011123| Mfr #: 788A 3 GR

$8.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1011123 Mfr #: 788A 3 GR
Lockset Fire Rating: Not RatedStrike Type: Round Corner Full Lip Strike
Lockset Handle Type: KnobBackset: 2-3/8" or 2-3/4"
Mortise/Cylindrical: CylindricalElectrical/Mechanical: Mechanical
ADA Compliant: NoLigature Resistant: No
Item: Knob LocksetLocation Type: Residential
Required Door Thickness: 1-3/8" and 1-3/4"Item: Knob Lockset
Style: Signature AbbeyStandards: ANSI A156.2
Includes: Mounting hardwareStrike Dim.: 1-3/4" x 2-1/4"
Knob Material: ZincSeries: Signature
Lockset Finish: Bright BrassLockset Grade: 2
Lockset Function: DummyLockset Performance Strength: Medium Duty
Country of Origin (subject to change): Mexico

Product Description

Medium Duty Knob Lockset, Style Abbey, Function Dummy, Knob Material Zinc, Satin Nickel Finish, Not Fire Rated, Strike Type Full Lip Strike, Strike Dim. 1-3/4 In. x 2-1/4 In., Grade 2, Series Signature, Location Type Residential, Backset 2-3/8 In. and 2-3/4 In., Pins 5, Required Door Thickness 1-3/8 In. to 1-3/4 In., Includes Mounting Hardware, Standards ANSI/BMHA Grade 2

Product Reviews