LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Knob Lockset, Mechanical, Dummy, Grd. 3

KWIKSET| Zoro #: G1171441| Mfr #: 488CV 15 GR

$6.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1171441 Mfr #: 488CV 15 GR
Required Door Thickness: 1-3/8" and 1-3/4"Lockset Handle Type: Knob
Ligature Resistant: NoMortise/Cylindrical: Cylindrical
Backset: 2-3/8" or 2-3/4"Electrical/Mechanical: Mechanical
Item: Knob LocksetLockset Fire Rating: Not Rated
Strike Type: Round Corner Full Lip StrikeADA Compliant: No
Standards: ANSISeries: Kwikset
Style: Kwikset CoveLockset Finish: Satin Nickel
Includes: HardwareLockset Grade: 3
Lockset Function: DummyLockset Performance Strength: Light Duty
Strike Dim.: 2-1/4"Knob Material: Brass
Country of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Kwikset Cove Style, Satin Nickel Lockset Finish, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Hardware, Item Knob Lockset, Knob Material Brass, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Kwikset, Strike Dim. 2-1/4 In., Strike Type Round Corner Full Lip Strike

Product Reviews