Knob Lockset, Mechanical, Privacy, Grd. 3

KWIKSET| Zoro #: G0766911| Mfr #: 300CV 15 RCAL RCS GR

$23.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0766911 Mfr #: 300CV 15 RCAL RCS GR
Item: Knob LocksetMortise/Cylindrical: Cylindrical
Strike Type: Round Corner Full Lip StrikeElectrical/Mechanical: Mechanical
Required Door Thickness: 1-3/8" and 1-3/4"Lockset Handle Type: Knob
Ligature Resistant: NoADA Compliant: No
Backset: 2-3/8" or 2-3/4"Lockset Fire Rating: Not Rated
Lockset Performance Strength: Light DutyStrike Dim.: 2-1/4"
Knob Material: BrassStandards: ANSI
Series: KwiksetPins: 5
Style: Kwikset CoveLockset Finish: Satin Nickel
Includes: HardwareLockset Grade: 3
Lockset Function: PrivacyCountry of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, Kwikset Cove Style, Satin Nickel Lockset Finish, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Hardware, Item Knob Lockset, Knob Material Brass, Lockset Performance Strength Light Duty, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Kwikset, Strike Dim. 2-1/4 In., Strike Type Round Corner Full Lip Strike