JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Knob Lockset, Mechanical, Privacy, Grd. 3

KWIKSET| Zoro #: G2018484| Mfr #: 300P 11P RCAL RCS GR

$17.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2018484 Mfr #: 300P 11P RCAL RCS GR
Ligature Resistant: NoLockset Fire Rating: Not Rated
Electrical/Mechanical: MechanicalADA Compliant: No
Lockset Handle Type: KnobBackset: 2-3/8" or 2-3/4"
Required Door Thickness: 1-3/8" and 1-3/4"Item: Knob Lockset
Strike Type: Round Corner Full Lip StrikeMortise/Cylindrical: Cylindrical
Series: KwiksetPins: 5
Style: Kwikset PoloLockset Finish: Venetian Bronze
Includes: MOUNTING HARDWARELockset Grade: 3
Lockset Function: PrivacyLockset Performance Strength: Light Duty
Strike Dim.: 2-1/4"Location Type: Residential
Knob Material: BrassStandards: ANSI A156.2
Country of Origin (subject to change): Mexico

Product Description

Light Duty Knob Lockset, Style Polo, Function Privacy, Knob Material Brass, Venetian Bronze Finish, Not Fire Rated, Strike Type Full Lip Strike, Strike Dim. 1-3/4 In. x 2-1/4 In., Grade 3, Series Kwikset, Location Type Residential, Backset 2-3/8 In. and 2-3/4 In., Pins 5, Required Door Thickness 1-3/8 In. to 1-3/4 In., Includes Mounting Hardware, Standards ANSI/BMHA Grade 3

Product Reviews