Knob Lockset, Mechanical, Passage, Grd. 2

KWIKSET| Zoro #: G0415012| Mfr #: 720H 11P RCAL RCS GR

$26.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0415012 Mfr #: 720H 11P RCAL RCS GR
Backset: 2-3/8" or 2-3/4"Required Door Thickness: 1-3/8" and 1-3/4"
Electrical/Mechanical: MechanicalLockset Fire Rating: Not Rated
Ligature Resistant: NoADA Compliant: No
Strike Type: Round Corner Full Lip StrikeLockset Handle Type: Knob
Mortise/Cylindrical: CylindricalItem: Knob Lockset
Lockset Function: PassageLockset Performance Strength: Medium Duty
Strike Dim.: 1-3/4" x 2-1/4"Location Type: Residential
Knob Material: ZincStandards: ANSI
Series: SignaturePins: 5
Style: Signature HancockLockset Finish: Venetian Bronze
Includes: Mounting HardwareLockset Grade: 2
Country of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, Signature Hancock Style, Venetian Bronze Lockset Finish, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Medium Duty, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Signature, Strike Dim. 1-3/4 In. x 2-1/4 In.

Product Reviews