Lever Lockset, Mechanical, Dummy

KWIKSET| Zoro #: G1914236| Mfr #: 488DL 5 GR

$11.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ADA Compliant: No
Lockset Performance Strength: Light Duty
Key Type: Not Keyed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1914236 Mfr #: 488DL 5 GR
ADA Compliant: NoLockset Performance Strength: Light Duty
Key Type: Not KeyedItem: Lever
Style: 488DL DeltaBackset: 2-3/8" or 2-3/4"
Standards: ANSIElectrical/Mechanical: Mechanical
Features: DummySeries: 488DL
Lockset Function: DummyKeyway Type: None
Lockset Grade: Not GradedStrike Type: Round Corner Full Lip Strike
Handle Material: ZincLigature Resistant: No
Location Type: ResidentialLockset Fire Rating: Not Rated
Lockset Finish: Antique BrassIncludes: Mounting hardware
Mortise/Cylindrical: CylindricalLockset Handle Type: Lever
Country of Origin (subject to change): Mexico

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade Not Graded, Style 488DL Delta, Lockset Finish Antique Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Features Dummy, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Series 488DL, Strike Type Round Corner Full Lip Strike

Reviews