Lever Lockset, Mechanical, Dummy, Grd. 2

KWIKSET| Zoro #: G1021727| Mfr #: 788LL RH 3 GR

$16.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ADA Compliant: No
Lockset Performance Strength: Medium Duty
Key Type: Not Keyed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1021727 Mfr #: 788LL RH 3 GR
ADA Compliant: NoLockset Performance Strength: Medium Duty
Key Type: Not KeyedItem: Lever
Style: 788LL LidoBackset: 2-3/8" or 2-3/4"
Standards: ANSIElectrical/Mechanical: Mechanical
Features: Dummy, Right HandSeries: 788LL
For Use With: Left or Right Hand DoorsLockset Function: Dummy
Keyway Type: NoneLockset Grade: 2
Required Door Thickness: 1-3/8" to 1-3/4"Handle Material: Zinc
Ligature Resistant: NoLocation Type: Residential
Lockset Fire Rating: Not RatedLockset Finish: Bright Brass
Strike Type: Round Corner Full Lip StrikeIncludes: Mounting hardware
Mortise/Cylindrical: CylindricalLockset Handle Type: Lever
Country of Origin (subject to change): Taiwan

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style 788LL Lido, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Features Dummy, Right Hand, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Medium Duty

Reviews