Lever Lockset, Mechanical, Dummy, Grd. 2

KWIKSET| Zoro #: G1728754| Mfr #: 788TNL LH 15 GR

$15.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: 788TNL Tustin
Keyway Type: None
Mortise/Cylindrical: Cylindrical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728754 Mfr #: 788TNL LH 15 GR
Style: 788TNL TustinKeyway Type: None
Mortise/Cylindrical: CylindricalBackset: 2-3/8" or 2-3/4"
Lockset Fire Rating: Not RatedFor Use With: Left or Right Hand Doors
Lockset Finish: Satin NickelLocation Type: Residential
Standards: ANSILockset Handle Type: Lever
Lockset Grade: 2Key Type: Not Keyed
Lockset Performance Strength: Medium DutyStrike Type: Round Corner Full Lip Strike
Electrical/Mechanical: MechanicalADA Compliant: No
Features: Dummy, Left HandItem: Lever
Includes: Mounting hardwareLockset Function: Dummy
Ligature Resistant: NoHandle Material: Zinc
Required Door Thickness: 1-3/8" to 1-3/4"Series: 788TNL
Country of Origin (subject to change): Taiwan

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style 788TNL Tustin, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Features Dummy, Left Hand, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Medium Duty

Reviews