Lever Lockset, Mechanical, Dummy, Grd. 2

KWIKSET| Zoro #: G0893611| Mfr #: 788TNL RH 15 GR

$11.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Zinc
Lockset Handle Type: Lever
Item: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893611 Mfr #: 788TNL RH 15 GR
Handle Material: ZincLockset Handle Type: Lever
Item: LeverRequired Door Thickness: 1-3/8" to 1-3/4"
Lockset Function: DummyLigature Resistant: No
Lockset Finish: Satin NickelBackset: 2-3/8" or 2-3/4"
Lockset Fire Rating: Not RatedElectrical/Mechanical: Mechanical
Includes: Mounting hardwareKeyway Type: None
For Use With: Left or Right Hand DoorsStyle: 788TNL Tustin
Key Type: Not KeyedLockset Performance Strength: Medium Duty
Mortise/Cylindrical: CylindricalADA Compliant: No
Lockset Grade: 2Series: 788TNL
Standards: ANSIStrike Type: Round Corner Full Lip Strike
Features: Dummy, Right HandLocation Type: Residential
Country of Origin (subject to change): Taiwan

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style 788TNL Tustin, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Features Dummy, Right Hand, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Medium Duty

Reviews