Lever Lockset, Mechanical, Dummy, Grd. 3

KWIKSET| Zoro #: G0942392| Mfr #: 488DL 26D GR

$12.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Zinc
Lockset Handle Type: Lever
Item: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942392 Mfr #: 488DL 26D GR
Handle Material: ZincLockset Handle Type: Lever
Item: LeverRequired Door Thickness: 1-3/8" to 1-3/4"
Lockset Function: DummyLigature Resistant: No
Lockset Finish: Satin ChromeBackset: 2-3/8" or 2-3/4"
Lockset Fire Rating: Not RatedElectrical/Mechanical: Mechanical
Includes: Mounting hardwareKeyway Type: None
For Use With: Left or Right Hand DoorsStyle: 488DL Delta
Key Type: Not KeyedLockset Performance Strength: Light Duty
Mortise/Cylindrical: CylindricalADA Compliant: No
Lockset Grade: 3Series: 488DL
Standards: ANSIStrike Type: Round Corner Full Lip Strike
Features: DummyLocation Type: Residential
Country of Origin (subject to change): Mexico

Description

Light Duty Lever Lockset, Style Delta, Function Dummy, Handle Material Zinc, Satin Chrome Finish, Grade 3, Series 488DL, Location Type Residential, Backset 2-3/8 In. to 2-3/4 In., Required Door Thickness 1-3/8 In. to 1-3/4 In., Keying Smart Key, For Use With Left or Right Hand Doors, Features Dummy, Includes Mounting Hardware, Standards ANSI

Reviews