Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Lever Lockset, Mechanical, Dummy, Grd. 3

KWIKSET| Zoro #: G0593494| Mfr #: 488DNL 3 GR

$9.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ADA Compliant: No
Lockset Performance Strength: Light Duty
Key Type: Not Keyed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593494 Mfr #: 488DNL 3 GR
ADA Compliant: NoLockset Performance Strength: Light Duty
Key Type: Not KeyedItem: Lever
Style: 488DNL DorianBackset: 2-3/8" or 2-3/4"
Standards: ANSIElectrical/Mechanical: Mechanical
Features: DummySeries: 488DNL
For Use With: Left or Right Hand DoorsLockset Function: Dummy
Keyway Type: NoneLockset Grade: 3
Required Door Thickness: 1-3/8" to 1-3/4"Handle Material: Zinc
Ligature Resistant: NoLocation Type: Residential
Lockset Fire Rating: Not RatedLockset Finish: Bright Brass
Strike Type: Round Corner Full Lip StrikeIncludes: Mounting hardware
Mortise/Cylindrical: CylindricalLockset Handle Type: Lever
Country of Origin (subject to change): Mexico

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Style 488DNL Dorian, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Features Dummy, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty

Reviews