Lever Lockset, Mechanical, Passage, Grd. 2

KWIKSET| Zoro #: G2294442| Mfr #: 720LL 3 RCAL RCS GR

$20.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Zinc
Lockset Handle Type: Lever
Item: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2294442 Mfr #: 720LL 3 RCAL RCS GR
Handle Material: ZincLockset Handle Type: Lever
Item: LeverRequired Door Thickness: 1-3/8" to 1-3/4"
Lockset Function: PassageLigature Resistant: No
Lockset Finish: Bright BrassBackset: 2-3/8" or 2-3/4"
Lockset Fire Rating: Not RatedElectrical/Mechanical: Mechanical
Includes: Mounting hardwareKeyway Type: None
For Use With: Left or Right Hand DoorsStyle: 720LL Lido
Key Type: Not KeyedLockset Performance Strength: Medium Duty
Mortise/Cylindrical: CylindricalADA Compliant: No
Lockset Grade: 2Series: 720LL
Standards: ANSIStrike Type: Round Corner Full Lip Strike
Location Type: ResidentialCountry of Origin (subject to change): Taiwan

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style 720LL Lido, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 In. to 1-3/4 In.

Reviews