Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Lever Lockset, Mechanical, Passage, Grd. 2
  • Zoro #: G0258465
  • Mfr #: 720TNL 3 RCAL RCS GR
$21.52
  • Style: 720TNL Tustin
  • For Use With: Left or Right Hand Doors
  • Item: Lever
See full product details
Orders over $50 ship free.

Kwikset #720TNL 3 RCAL RCS GR Specifications

  • Zoro #: G0258465
  • Mfr #: 720TNL 3 RCAL RCS GR
Style: 720TNL Tustin For Use With: Left or Right Hand Doors
Item: Lever Features: Fully Reversible Lever, Left Hand, Right Hand
Lockset Performance Strength: Medium Duty Includes: Mounting hardware
Lockset Handle Type: Lever Keyway Type: None
ADA Compliant: No Strike Type: Round Corner Full Lip Strike
Key Material: Keys Not Included (Lock Is Keyless) Mortise / Cylindrical: Cylindrical
Lockset Fire Rating: Not Rated Backset: 2-3/8" or 2-3/4"
Series: 720TNL Lockset Grade: 2
Number of Pins: 0 Required Door Thickness: 1-3/8" to 1-3/4"
Handle Material: Zinc Key Type: Not Keyed
Electrical/Mechanical: Mechanical Mortise/Cylindrical: Cylindrical
Location Type: Residential Lockset Finish: Bright Brass
Number of Keys: 0 Standards: ANSI
Ligature Resistant: No Lockset Function: Passage
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style 720TNL Tustin, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Features Fully Reversible Lever, Left Hand, Right Hand, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Key Material Keys Not Included (Lock Is Keyless)

Reviews of Kwikset #720TNL 3 RCAL RCS GR