BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Lever Lockset, Mechanical, Passage, Grd. 3

KWIKSET| Zoro #: G0289152| Mfr #: 200DNL 15 RCAL RCS GR

$24.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Zinc
Lockset Handle Type: Lever
Item: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0289152 Mfr #: 200DNL 15 RCAL RCS GR
Handle Material: ZincLockset Handle Type: Lever
Item: LeverRequired Door Thickness: 1-3/8" to 1-3/4"
Lockset Function: PassageLigature Resistant: No
Lockset Finish: Satin NickelBackset: 2-3/8" or 2-3/4"
Lockset Fire Rating: Not RatedElectrical/Mechanical: Mechanical
Includes: Mounting hardwareKeyway Type: None
For Use With: Left or Right Hand DoorsStyle: 200DNL Dorian
Key Type: Not KeyedLockset Performance Strength: Light Duty
Mortise/Cylindrical: CylindricalADA Compliant: No
Lockset Grade: 3Series: 200DNL
Standards: ANSIStrike Type: Round Corner Full Lip Strike
Location Type: ResidentialCountry of Origin (subject to change): Mexico

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 3, Style 200DNL Dorian, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. to 1-3/4 In.

Reviews