Lever Lockset, Mechanical, Passage, Grd. 3

KWIKSET| Zoro #: G2280311| Mfr #: 200DNL 3 RCAL RCS GR

$17.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ADA Compliant: No
Lockset Performance Strength: Light Duty
Key Type: Not Keyed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280311 Mfr #: 200DNL 3 RCAL RCS GR
ADA Compliant: NoLockset Performance Strength: Light Duty
Key Type: Not KeyedItem: Lever
Style: 200DNL DorianBackset: 2-3/8" or 2-3/4"
Standards: ANSIElectrical/Mechanical: Mechanical
Series: 200DNLFor Use With: Left or Right Hand Doors
Lockset Function: PassageKeyway Type: None
Lockset Grade: 3Lockset Finish: Bright Brass
Handle Material: ZincLigature Resistant: No
Location Type: ResidentialLockset Fire Rating: Not Rated
Required Door Thickness: 1-3/8" to 1-3/4"Strike Type: Round Corner Full Lip Strike
Includes: Mounting hardwareMortise/Cylindrical: Cylindrical
Lockset Handle Type: LeverCountry of Origin (subject to change): Mexico

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 3, Style 200DNL Dorian, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. to 1-3/4 In.

Reviews