BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Lever Lockset, Mechanical, Privacy, Grd. 2

KWIKSET| Zoro #: G2360373| Mfr #: 730TNL 15 RCAL RCS GR

$42.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Zinc
Lockset Handle Type: Lever
Item: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2360373 Mfr #: 730TNL 15 RCAL RCS GR
Handle Material: ZincLockset Handle Type: Lever
Item: LeverRequired Door Thickness: 1-3/8" to 1-3/4"
Lockset Function: PrivacyLigature Resistant: No
Lockset Finish: Satin NickelBackset: 2-3/8" or 2-3/4"
Lockset Fire Rating: Not RatedElectrical/Mechanical: Mechanical
Includes: Mounting hardwareKeyway Type: None
For Use With: Left or Right Hand DoorsStyle: 730TNL Tustin
Key Type: Not KeyedLockset Performance Strength: Medium Duty
Mortise/Cylindrical: CylindricalADA Compliant: No
Lockset Grade: 2Series: 730TNL
Standards: ANSIStrike Type: Round Corner Full Lip Strike
Location Type: ResidentialCountry of Origin (subject to change): Taiwan

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style 730TNL Tustin, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 In. to 1-3/4 In.

Reviews