SmartKey with 6AL Latch and Round Corner Strike in Polished BrassLido LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
Cross Bore 2-1/8
Edge Bore 1
Edge Bore 1
Backset:
Adjustable 2-3/8 or 2-3/4
Door Thickness:
1-3/8 1-3/4 doors standard
2-1/4 doors optional on 720 and 740 models
Cylinder:
SmartKey Security or Pin & Tumbler
Rose:
Specify round or square rose - HFL, LSL, MRL, SYL, MIL, VDL
Faceplate:
1 x 2-1/4
Specify round corner, square corner or drive-in
Strikes:
2-1/4 full lip. Specificy round corner or square corner
Other options available
Bolt:
1/2 throw
Door Handing:
Specify handing only with inactive levers
ANSI/BHMA:
Grade 2 Certified
ADA:
Families of MRL, SYL, LSL, MIL, HFL in Functions Passage, Privacy and Entry are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
UL:
Meets UL 3 hour fire rating for 725, 735, 745, 746, 749, 755
Optional UL* 1/3 hour fire rating for all functions
Functions: Privacy/Bed/Bath:
Both levers locked or unlocked by turn button inside. Outside lever unlocked by emergency key.
Passage/Hall/Closet:
Both levers always free.
Keyed Entry Lever:
Both levers locked or unlocked by key outside or turn or push button inside.
Half Dummy Trim, Surface Mounted:
For doors where only a pull is required. No operation.
Finishes:
Antique Brass
Antique Nickel
Polished Brass
Satin Chrome
Satin Nickel
Venetian Bronze
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.